Shop All Y & Basket Strainers
Legend Valve
1" T-16 40 MESH SCREEN
Mfr # 105-715
Zoro # G1777617
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Fits T-16
- Material of Construction Stainless Steel
- Size 1"
- Mesh Size 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-715
- Zoro # G1777617
- UPC # 662545044903
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Size | 1" |
Mesh Size | 40 |
Details
Item | Mesh Screen |
Connection Type | Fits T-16 |
Material of Construction | Stainless Steel |
Description
1" T-16 40 Mesh Stainless Steel Screen
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Shelf w/Backsplash, 8-1/8x16x5In (4WMJ8)
- ELKAY Filter Head Fitting Kit, 3/8" Connection (98926C)
- TRIMCO Blue ADA Square Womens and Handicap Restroom Sign with Braille Blue (528.BLUE)
- ZORO SELECT PVC Street Elbow, 90 Degrees, MNPT x FNPT, 3/4 in Pipe Size (412007)
- LEGEND VALVE 2 S-15 NO LEAD BZE Y-STRAINER (105-518NL)
- LEGEND VALVE 2" T-19 FLANGED Y-STRAINER (105-611)
- LEGEND VALVE 3/8 T15 NO LEAD BZE Y-STRAINER (105-502NL)
- LEGEND VALVE 3/4 T15 NO LEAD BZE Y-STRAINER (105-504NL)
- LEGEND VALVE 2-1/2" T-15 BRONZE Y-STRAINER (105-509)
- LEGEND VALVE 3" S-15 BRONZE Y-STRAINER (105-520)
- LEGEND VALVE 1-1/2 T-16 COMPACT NL Y-ST (105-707NL)
- Legend Valve Y & Basket Strainers