Shop All Y & Basket Strainers
Legend Valve
1" T-15 BRONZE Y-STRAINER
Mfr # 105-505
Zoro # G1769917
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 WSP, 300 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-505
- Zoro # G1769917
- UPC # 662545006789
- Country of Origin Indonesia
- Category Y & Basket Strainers
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 300 CWP |
Description
1" T-15 Bronze Y-Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD R3406A-1On T/Colony B-S- (M907522-0020A)
- ZORO SELECT 90 Street Elbow, Brass, 1 1/2 in, NPT (ZUSA-PF-10679)
- AMERICAN STANDARD Cartridge Cover, 3" x 2-7/8" (M907051-0020A)
- LEGRIS Push-to-Connect, Threaded Male Connector, 4mm Tube Size, Nylon, Black, 10 PK (3101 04 13)
- LEGEND VALVE 3" T/S-15 Y-STRAINER CAP (900-105)
- LEGEND VALVE 2" S-15 BRONZE Y-STRAINER (105-518)
- LEGEND VALVE 3/4" T-17 20 MESH SCREEN (105-564)
- LEGEND VALVE 3 S-15 NO LEAD BZE Y-STRAINER (105-520NL)
- LEGEND VALVE 1" T-16 40 MESH SCREEN (105-715)
- LEGEND VALVE 1" T/S-15 80 MESH SCREEN (105-545)
- ZORO SELECT 3", FNPT x FNPT, Bronze, Y Strainer, 300 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX6)
- Legend Valve Y & Basket Strainers