Shop All Ball Valves
Legend Valve
1" T-1102 NO LEAD BALL VALVE
Mfr # 101-608NL
Zoro # G1783217
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 500 CWP
- Connection Type FNPT x FNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-608NL
- Zoro # G1783217
- UPC # 662545085654
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 500 CWP |
Connection Type | FNPT x FNPT |
Description
1" T-1102NL No Lead Forged Brass Full Port Ball Valve with Drain
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Triton Bowe 8 Kitc Fct W/Spray-Lever (810T21-4AFA-CP)
- LEGEND VALVE 4 X 2 GALV. HEX BUSHING (352-647C)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Sedona Beige (CST244EF#12)
- ZORO SELECT Water Heater Stand, 22 In (40-S-22-U)
- LEGEND VALVE 3/4" S-1001T BALL VALVE (101-634)
- LEGEND VALVE 1-1/4" T-601 PVC BALL VALVE (201-306)
- LEGEND VALVE 1-1/4" T-717 S.S. BALL VALVE (113-166)
- LEGEND VALVE 2" S-2001 NL SWT BALL VALVE (101-338NL)
- LEGEND VALVE 1" T-725 C.S. BALL VALVE (113-215)
- LEGEND VALVE 1/4 T-2000 IPS F.P. BALL VALVE (101-411)
- SMITH-COOPER Ball Valve, 2", 316, SP 1000 (4373000170)
- Legend Valve Ball Valves