Shop All Ball Valves
Legend Valve
1" T-1100 BALL VALVE
Mfr # 101-505
Zoro # G1766496
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 500 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-505
- Zoro # G1766496
- UPC # 662545000565
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Standards | 500 CWP |
Description
1" T-1100 Forged Brass Full Port Ball Valve with Drain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" FNPT Galvanized Tee (2WJ22)
- ZORO SELECT PVC Tee, Socket x Socket x FNPT, 2 in Pipe Size (402020)
- JAY R. SMITH MANUFACTURING 2" Pipe Dia. Elastomeric Stink Stopper Quad Close Trap Seal (2692-02)
- SMITH-BLAIR Saddle Clamp, Double Bale, 2 In Outlet (31300048014000)
- LEGEND VALVE 1/8" T-900 NL MXF BALL VALVE (101-520NL)
- LEGEND VALVE 4" T-712 S.S. BALL VALVE (113-111)
- LEGEND VALVE 3/8" MINI BALL VALVE M x F (101-348)
- LEGEND VALVE 4" S-602EZ PVC BALL VALVE (201-441)
- LEGEND VALVE 3/4" T-1100 BALL VALVE (101-504)
- LEGEND VALVE 3/4" T2005 NL MIPxPEX BALL VLV (101-591NL)
- GF PIPING SYSTEMS 1/2" FNPT Polypropylene Ball Valve Inline True Union (167546332)
- Legend Valve Ball Valves