Shop All Ball Valves
Legend Valve
1" T-1001T BALL VALVE
Mfr # 101-655
Zoro # G1772960
product price: $23.55
/ea
$23.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type FNPT x FNPT
- Standards 150 WSP, 600 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-655
- Zoro # G1772960
- UPC # 662545039640
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | FNPT x FNPT |
Standards | 150 WSP, 600 CWP |
Description
1" T-1001T Forged Brass Full Port Ball Valve, Tee Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/4" x 10" Black Pipe Nipple Sch 80 (1LMP1)
- ZORO SELECT 1-1/4" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBY8)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1 in Pipe Size (1407-010)
- SHARKBITE PEX 90D ELB 1/2"" BR 10PK (UC248LFA10)
- LEGEND VALVE 3/8" T-720 C.S. BALL VALVE (113-202)
- LEGEND VALVE 3/4 T-2000 IPS F.P. BALL VALVE (101-414)
- LEGEND VALVE 3/4" T-717 S.S. BALL VALVE (113-164)
- LEGEND VALVE 1" T-600 PVC VALVE-NSF (201-445)
- LEGEND VALVE 3" S-602 EZ PVC BALL VALVE (201-440)
- LEGEND VALVE 1/2" T-715 S.S. BALL VALVE (113-103)
- VNE 1-1/2" Clamp Stainless Steel Sanitary Ball Valve 3-Way (EG93CCC-61.5-T)
- Legend Valve Ball Valves