Shop All Pressure Reducing Valves
Legend Valve
1 SWT UNION ADPT T6801NL
Mfr # 333-5NLS
Zoro # G1783585
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat
- Max. Pressure 300 CWP
- Max. Temp. 180°F
- Factory Set Pressure 50 psi
- Standards Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 333-5NLS
- Zoro # G1783585
- UPC # 662545110820
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Size | 1" |
Details
Connection Type | Sweat |
Max. Pressure | 300 CWP |
Max. Temp. | 180°F |
Factory Set Pressure | 50 psi |
Item | 1 in Union Adapter |
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Pressure Adjustment Range | 25 to 75 psi |
Description
1 SWT UNION ADPT T6801NL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Homewerks POPRACK12A-5PK Faucet & Toilet Supply Line Display Rack (203873)
- GROHE Universal Hose Starlight Chrome (43349000)
- CHICAGO FAUCET Inside Sill Fitting (293-244RCF)
- MOSMATIC Rotary Union, DGV Swivel, NPTM xNPTF, 1/4In (32.552)
- LEGEND VALVE 3/4 SWT UNION ADPT T6801NL (333-4NLS)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_PC (111-025NL)
- LEGEND VALVE 1-1/4" T-6802NL PRV BODY BRASS (112-026NL)
- LEGEND VALVE 1 FIP UNION ADPT T6801NL (333-5NLF)
- LEGEND VALVE 3/4" T-6800 NL PRESSURE RED VL (111-324NL)
- LEGEND VALVE 3/4" T-6802NL PRV BODY ONLY_PC (111-024NL)
- HAYWARD FLOW CONTROL Relief Valve, 1-1/2", PVC/TFE/EPDM, Adjustable 10-150 psi, FPT (RPV1150TPE1)
- Legend Valve Valves