Shop All Pipe & Tube Clamps
Legend Valve
1" STANDARD TUBE CLAMP-100 PC
Mfr # 800-525
Zoro # G2836245
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Connection Type Standard Tube Clamp
- Size 1"
- Description/Special Features 2 Pre-drilled Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-525
- Zoro # G2836245
- UPC # 662545114057
- Country of Origin China
- Category Pipe & Tube Clamps
Dimensions
Size | 1" |
Details
Material | Plastic |
Connection Type | Standard Tube Clamp |
Description/Special Features | 2 Pre-drilled Holes |
Description
Standard Plastic Clamp, 2 Pre-drilled holes, Bags of 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 3" TOE PVC Pipe Nipple Sch 80 (1888-030)
- DANCO #68 Faucet Seat for Union Brass (30067V)
- PFISTER Pfister Rhen Towel Ring Chrome (BRB-RH0C)
- KOHLER 25 (702429-L-BL)
- LEGEND VALVE 1/2" TUBE TALON PACK - 100 PCS (800-373)
- DIXON HeavyDuty Clamp, w/Wing Nut, 6", 1 Pin (13MHHM600)
- BEHRINGER Tube Clamp Kit, Pipe 4 In, Tube 4 1/2 In (SHT8450-PP)
- ZSI 2HoleCushionedClampPipeS1/4InL 2 17/64In (008MS011)
- DIXON Clamp w/Saddles, 2Bolt, 9-60/64"-11-24/64" (1125)
- SPEED FX Speed FX S73-EA003 2.50 in. Lap-Joint Band Clamp (S73-EA003)
- ZSI Beta Twin Clamp, 3/4" Pipe, Rail Mount (T4017R)
- Legend Valve Pipe & Tube Clamps