Shop All Stainless Steel Pipe Fittings
Legend Valve
1" SS316 HEX PLUG
Mfr # 416-235
Zoro # G1097567
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type FNPT
- Standards 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 416-235
- Zoro # G1097567
- UPC # 662545100210
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" |
Details
Connection Type | FNPT |
Standards | 218 p.s.i. @ 302°F, 239 p.s.i. @ 212°F, 290 p.s.i. @ -4°F to 100°F, Alloy naturally lead free |
Description
1" .316 Stainless Steel Hex Plug, FNPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACK1)
- SPEAKMAN Combo Faucet and Eyewash Station, Ceramic (SEF-9000)
- JOHNS MANVILLE 9-1/2" x 48" L PVC Insulated Pipe Jacket (36685)
- ZORO SELECT Tubing, EPDM, 1/2" I.D., 5/8" O.D. (ZUSA-HT-394)
- LEGEND VALVE 1" X CLOSE 304 SS NIPPLE (304-100)
- LEGEND VALVE 3/4" x 1-1/2" 316 SS NIPPLE (316-081)
- LEGEND VALVE 4" SS304 CROSS (404-211)
- LEGEND VALVE 3" X 7" 304 SS NIPPLE (304-211)
- LEGEND VALVE 3" X 12" 304 SS NIPPLE (304-216)
- LEGEND VALVE 1-1/4" x 1" SS HYDRANT TEES (312-087SS)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-8322)
- Legend Valve Stainless Steel Pipe Fittings