Shop All Stainless Steel Pipe Fittings
Legend Valve
1" SS INSERT TEES
Mfr # 312-105SS
Zoro # G1793498
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Insert x Insert x Insert
- Standards 125 CWP, Naturally Lead Free
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-105SS
- Zoro # G1793498
- UPC # 662545112237
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" |
Details
Connection Type | Insert x Insert x Insert |
Standards | 125 CWP, Naturally Lead Free |
Description
1" .304 Stainless Steel Insert Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tee, 3/4", 150,316, Thrd Heavy (4381037440)
- SHARPE VALVES Gate Valves, 300# Flanged, 2" Size (4371005200)
- ASAHI 2" Socket x Thread PVC Ball Valve 2-Way (111605020)
- JOMAR VALVE Brass Ball Valve, NPT, 2" latch lock (JF-100T-LH)
- LEGEND VALVE 1-1/2" X 12" 304 SS NIPPLE (304-156)
- LEGEND VALVE 1-1/2" X 1/4" SS316 HEX BUSH (416-490)
- LEGEND VALVE 2" X 1/4" SS316 HEX BUSHING (416-496)
- LEGEND VALVE 1/4" x 4" 304 SS NIPPLE (304-026)
- LEGEND VALVE 1-1/2" X 3" 304 SS NIPPLE (304-144)
- LEGEND VALVE 3/4" X 3/8" SS304 HEX BUSHING (404-478)
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Tee - 1-1/2" FNPT (ZUSA-PF-50)
- Legend Valve Stainless Steel Pipe Fittings