Shop All Stainless Steel Pipe Fittings
Legend Valve
1" SS HYDRANT TEES
Mfr # 312-085SS
Zoro # G1768849
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Standards 125 CWP, Naturally Lead Free
- Connection Type Insert x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-085SS
- Zoro # G1768849
- UPC # 662545112183
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 125 CWP, Naturally Lead Free |
Connection Type | Insert x MNPT |
Description
1" .304 Stainless Steel Hydrant Insert x MNPT Tee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, PipeSz 1/2In (014N018)
- GROHE Universal Flow Control Brushed Nickel (48159EN0)
- RINNAI Super High Efficiency Plus 11 GPM 199,000 BTU Natural Gas Exterior Tankless Water Heater (RSC199eN)
- MOEN Shower Valve Repair Kit (8370HD)
- LEGEND VALVE 1" X 2" 304 SS NIPPLE (304-102)
- LEGEND VALVE 2" X 6" 304 SS NIPPLE (304-170)
- LEGEND VALVE 1-1/2" X 5" 304 SS NIPPLE (304-148)
- LEGEND VALVE 1" SS304 HEX PLUG (404-235)
- LEGEND VALVE 3/4" X 6" 304 SS NIPPLE (304-090)
- LEGEND VALVE 3/8 SS316 CROSS (416-202)
- ZORO SELECT 1-1/2" x 1/4" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N112014)
- Legend Valve Stainless Steel Pipe Fittings