Shop All Stainless Steel Pipe Fittings
Legend Valve
1" SS HYDRANT ELBOW
Mfr # 312-055SS
Zoro # G1774966
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP, Naturally Lead Free
- Size 1"
- Connection Type Insert x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-055SS
- Zoro # G1774966
- UPC # 662545112114
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 125 CWP, Naturally Lead Free |
Connection Type | Insert x MNPT |
Description
1" .304 Stainless Steel Hydrant Insert x MNPT Elbow
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hex Head Plug, Steel, 1/4 in, Male SAE-ORB (4 P5ON-S)
- WATTS 14-1/8 " Cast-iron Roof Drain (RD-104)
- JAY R. SMITH MANUFACTURING Polished Bronze, Round, Floor Drain (A05ER-PB)
- LEGEND VALVE 1" T-1004 FULL PORT BV NL (101-015NL)
- LEGEND VALVE 2" x 6" 316 SS NIPPLE (316-170)
- LEGEND VALVE 1 S.S. EXTRA LONG MALE ADAPTER (312-025SS)
- LEGEND VALVE 1-1/4 x 1/2 SS304 RED COUPLING (404-377)
- LEGEND VALVE 1/2" x 3" 316 SS NIPPLE (316-064)
- LEGEND VALVE 1" SS304 UNION (404-145)
- LEGEND VALVE 3/4" X 12" 304 SS NIPPLE (304-096)
- LEGEND VALVE 1/4" x 3" 316 SS NIPPLE (316-024)
- Legend Valve Stainless Steel Pipe Fittings