Shop All Stainless Steel Pipe Fittings
Legend Valve
1 S.S. EXTRA LONG MALE ADAPTER
Mfr # 312-025SS
Zoro # G1768858
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 125 CWP, Naturally Lead Free
- Connection Type Insert x MNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 312-025SS
- Zoro # G1768858
- UPC # 662545101712
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 125 CWP, Naturally Lead Free |
Connection Type | Insert x MNPT |
Description
1" Extra Long .304 Stainless Steel Insert x MNPT Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS Coupling 1-1/2 Pvc Comp (160-107)
- JONES STEPHENS PVC, Floor Sink Kit, Complete PVC Floor Sink Kit-Pipe Fit (S59043)
- ZORO SELECT 3/4" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P811)
- KOHLER Trip Lever Service Kit, Left (1025329-CP)
- LEGEND VALVE 1-1/4" X 9" 304 SS NIPPLE (304-133)
- LEGEND VALVE 2" X 1-1/2" SS316 HEX BUSHING (416-502)
- LEGEND VALVE 1/2" X 1/4" SS304 HEX BUSHING (404-474)
- LEGEND VALVE 3/4" X 1/4" SS316 HEX BUSHING (416-477)
- LEGEND VALVE 1-1/2" X 3" 304 SS NIPPLE (304-144)
- LEGEND VALVE 1/2" X 3-1/2" 304 SS NIPPLE (304-065)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/2", BSPT (ZUSA-PF-7572)
- Legend Valve Stainless Steel Pipe Fittings