Shop All Check Valves
Legend Valve
1" S-655 PVC BALL CHECK
Mfr # 201-285
Zoro # G1790068
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Standards 150 PSI @ 73°F
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-285
- Zoro # G1790068
- UPC # 662545010175
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 1" |
Details
Connection Type | Solvent x Solvent |
Standards | 150 PSI @ 73°F |
Description
1" S-655 PVC Ball Check Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON TBolt Clamp, ST, Bolt, 4.016", 4.312" (TBC425)
- HONEYWELL HOME Water Detector Cable Sensor, 4 ft.L (CHWES41013)
- GENERAL RUBBER Expansion Joint 3In Flexible Coupling (STYLE 60)
- ZORO SELECT Adapter, SS, MNPT x MNPT (ZUSA-PF-8770)
- LEGEND VALVE 1-1/4"/1-1/2" S-613 SUMP CHECK (203-227)
- LEGEND VALVE 2-1/2 T-312 C. I. WAFER CHECK (116-222)
- LEGEND VALVE 1" P-451 NO LEAD PRESS CHECK (105-005NL)
- LEGEND VALVE 3/4" S-455 NL CXC IN-LINE CHK (105-464NL)
- LEGEND VALVE 2" T-655 PVC BALL CHECK (201-278)
- LEGEND VALVE 1-1/4 T450 NO LEAD IN-LINE CHK (105-426NL)
- BERIC 800 STEEL SOCKET WELD 1IN CHECK VALVE (503S58A08)
- Legend Valve Check Valves