Shop All Check Valves
Legend Valve
1" S-611 PVC CHECK VALVE
Mfr # 203-205
Zoro # G1774248
$9.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Body Material Stainless Steel
- Standards 150 PSI @ 73°F
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 203-205
- Zoro # G1774248
- UPC # 662545003672
- Country of Origin Taiwan, Province of China
- Category Check Valves
Dimensions
Size | 1" |
Details
Connection Type | Solvent x Solvent |
Body Material | Stainless Steel |
Standards | 150 PSI @ 73°F |
Description
1" S-611 PVC In-Line Check Valve with 1/2 lb. Stainless Steel Spring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANI SEAL Toilet Gasket (BL01)
- KURIYAMA Food Grade Hose Assembly, 1" ID x 20 ft. (WT100-20-C X E)
- ZORO SELECT 2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.0)
- PARKER 1/4" Compression 90 Degree Elbow (P4EU4)
- LEGEND VALVE 1-1/2" PVC FOOT VALVE SCREEN (201-297)
- LEGEND VALVE 1/2" T-453 NL Y-PTN CHECK VALV (105-303NL)
- LEGEND VALVE 1/2" T-451 CHECK VALVE (105-103)
- LEGEND VALVE 1-1/4 P451 NO LEAD PRESS CHECK (105-006NL)
- LEGEND VALVE 3/4" T-457 DUAL CHECK NO LEAD (115-104NL)
- LEGEND VALVE 4" T-450 NL IPS IN-LINE CHECK (105-431NL)
- NDS 1/2" FNPT PVC Swing Check Valve (1520-05F)
- Legend Valve Valves