Shop All Ball Valves
Legend Valve
1" S-607 CPVC BALL VALVE
Mfr # 202-415
Zoro # G1778177
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Standards 150 PSI @ 73°F
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 202-415
- Zoro # G1778177
- UPC # 662545010625
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | Solvent x Solvent |
Standards | 150 PSI @ 73°F |
Description
1" S-607 CPVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union Reducer "Y", 10mm to 8mm (PW1008)
- ZORO SELECT Tee, 3/8", 150,304, Thrd Heavy (4381033420)
- ZORO SELECT Water Heater Element (TGW2507 430529)
- WATTS Pressure Reducing Valve, 2 In, Threaded (115-2 TH)
- LEGEND VALVE 3/4" T-600 PVC BALL VALVE- NSF (201-444)
- LEGEND VALVE 1" T-1960NL SWEAT x F1960 BV (101-475NL)
- LEGEND VALVE 1 S2012RFLG ISOLATION W/R FLG (101-195)
- LEGEND VALVE 2" T-1960NL PEX BALL VALVE (101-548NL)
- LEGEND VALVE 2" S-645 PVC BALL VALVE (201-258)
- LEGEND VALVE 1-1/2" S-645 PVC BALL VALVE (201-257)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMH1)
- Legend Valve Ball Valves