Shop All Ball Valves
Legend Valve
1" S-605 CPVC BALL VALVE
Mfr # 202-405
Zoro # G1770197
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 PSI @ 73°F
- Connection Type Solvent x Solvent
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 202-405
- Zoro # G1770197
- UPC # 662545010564
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 150 PSI @ 73°F |
Connection Type | Solvent x Solvent |
Description
1" S-605 CPVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/8" NOM C Copper Cap (617 1/8)
- CHICAGO FAUCET Manual 8" Mount, Concealed Hot And Cold Water Sink Faucet, Chrome plated (201-AE35-1000ABCP)
- KOHLER Tone Center Set Bathroom Sink Faucet (27414-4K-BMB)
- ZORO SELECT Repair Trap, White Drain (35380)
- LEGEND VALVE 3/4" T-1002 NO LEAD BALL VALVE (101-064NL)
- LEGEND VALVE 1" T-900 MXF BALL VALVE (101-525)
- LEGEND VALVE 3" T-1960NL PEX BALL VALVE (101-560NL)
- LEGEND VALVE 1" T-1960NL MIP x F1960 BV (101-465NL)
- LEGEND VALVE 3/4 T2002NL DRAINABLE COMP FPB (101-434NL)
- LEGEND VALVE 1/2" T-717 S.S. BALL VALVE (113-163)
- APOLLO VALVES 3" Sweat Brass Ball Valve Inline (94ALF-200-01A)
- Legend Valve Ball Valves