Shop All Ball Valves
Legend Valve
1" S-602 PVC BALL VALVE
Mfr # 201-435
Zoro # G1770154
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Solvent x Solvent
- Standards 150 PSI @ 73°F
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 201-435
- Zoro # G1770154
- UPC # 662545010335
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | Solvent x Solvent |
Standards | 150 PSI @ 73°F |
Description
1" S-602 PVC Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 16 in. L Freezeless Anti-Siphon Sillcock (17CP-16-MH)
- APOLLO PEX 1 in. Stainless Steel PEX Barb Pinch Clamp (10-Pack), 10PK (PXPC110PK)
- PARKER 1/2" x 3/8" Compression Union Connector (P8UC6)
- TOTO Rectangle Push Plate In Wall Tank Sys. (YT800#WH)
- LEGEND VALVE 1-1/2" T-710 S.S. BALL VALVE (113-127)
- LEGEND VALVE 3/4" T-600 PVC BALL VALVE- NSF (201-444)
- LEGEND VALVE 3/4 T-2008 NL DE PEX BALL VLV (101-577NL)
- LEGEND VALVE 1" S-1002 BALL VALVE (101-085)
- LEGEND VALVE 3/4" T-602 PVC BALL VALVE (201-424)
- LEGEND VALVE 3/4" T-2000 MxS NO LEAD FP BV (101-684NL)
- FLOW PLUS Ball Valve, 1-1/2", 1500 psi, CF8M, 2 pcs (15B026666RRSE)
- Legend Valve Ball Valves