Shop All Zone Valves and Accessories
Legend Valve
1" S-464 CXC PURGE VALVE
Mfr # 110-405
Zoro # G1778064
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Standards 80 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-405
- Zoro # G1778064
- UPC # 662545021256
- Country of Origin Indonesia
- Category Zone Valves and Accessories
Dimensions
Size | 1" |
Details
Connection Type | Sweat x Sweat |
Standards | 80 CWP |
Description
1" S-464 Brass Purge & Balancing Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND CONTROLS Air Sensing Switch, Adjustable (NS2-0000-05)
- SUNSTAR HEATING PRODUCTS SunStar SIR Series Natural Gas Infrared Heater Compact U Tube Heater, 15' Tube Length, 25000 BTU (SIR25-15-N5)
- ZORO SELECT Fan Switch, Closes at 120,120-277V (6UED6)
- DAYTON Hinge Kit, 42inWx42inL, Galvanized Steel (20CK55)
- LEGEND VALVE 1/2 M X 3/8 FL T-566 1/4 TURN (111-206)
- LEGEND VALVE 1-1/4 x 3/4 W/5 ZONE MANIFOLD (355-405)
- LEGEND VALVE 1-1/2" T-80 AIR PURGER (110-347)
- LEGEND VALVE 1" T-80 AIR PURGER (110-345)
- LEGEND VALVE 1/2 M X 3/8 M T-565 1/4 TURN (111-205)
- LEGEND VALVE REPLACEMENT ACTUATOR 3-WAY (800-719)
- CALEFFI 521519A 3/4" Sweat Lead Free (521519A)
- Legend Valve Zone Valves and Accessories