Shop All Check Valves
Legend Valve
1" S-453 Y-PTN CHECK VALVE
Mfr # 105-405
Zoro # G1780959
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Body Material Bronze
- Size 1"
- Standards 150 WSP, 300 CWP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-405
- Zoro # G1780959
- UPC # 662545002248
- Country of Origin Indonesia
- Category Check Valves
Dimensions
Size | 1" |
Details
Connection Type | Sweat x Sweat |
Body Material | Bronze |
Standards | 150 WSP, 300 CWP |
Description
1" S-453 Bronze Y-Pattern Check Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Push-to-Connect, Threaded Swivel Elbow, 1/4 in Tube Size, Nylon, White, 10 PK (6509 56 14WP2)
- ROHL Allia 30 Fireclay Undermount Chef/Workstation Sink (ALUM3019WS00)
- DIXON Cam and Groove, AL Adapter x FNPT, 1-1/2" (150-A-AL)
- JONES STEPHENS Union, Copper, 3/4 C x MIP, Lead Free (K126610100)
- LEGEND VALVE 1-1/2" T-611 PVC CHECK VALVE (203-107)
- LEGEND VALVE 1" T-453 Y-PTN CHECK VALVE (105-305)
- LEGEND VALVE 1/2 NO LEAD PRESS INLINE CHEC (105-453NL)
- LEGEND VALVE 1-1/2 T453 NL Y-PTN CHECK VALV (105-307NL)
- LEGEND VALVE 2" T-611 PVC CHECK VALVE (203-108)
- LEGEND VALVE 2" T-312 DI WAFER CHEK DI DISC (116-241)
- DIXON 3/4" Brass Safety Check Valve (SCVS6)
- Legend Valve Valves