Shop All Radiator Actuators and Valves
Legend Valve
1" S-439 BALANCING VALVE
Mfr # 110-155
Zoro # G3042937
product price: $18.55
/ea
$18.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP
- Size 1"
- Connection Type Sweat x Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 110-155
- Zoro # G3042937
- UPC # 662545002545
- Country of Origin Taiwan, Province of China
- Category Radiator Actuators and Valves
Dimensions
Size | 1" |
Details
Standards | 150 WSP, 400 CWP |
Connection Type | Sweat x Sweat |
Description
1" S-439 Brass Balancing Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fan Guard, 28-1/8 In. H, 28-1/8 In. W (1WBU3)
- BUILDERS BEST Semi-Rigid 6" dia. 8 ft. Aluminum Duct (111586)
- ALLEGRO INDUSTRIES Duct to Duct Connector, 12 in. W, Slvr (9550-Y)
- YORK Quarter Turn Knob (S1-029-24485-000)
- LEGEND VALVE 2" T-431YB RADIATOR VALVE (110-151)
- LEGEND VALVE 3/4" T-435 RADIATOR GATE VALVE (110-134)
- LEGEND VALVE 1" T-435 RADIATOR GATE VALVE (110-135)
- LEGEND VALVE 1/2" T-437 RADIATOR VALVE (110-113)
- LEGEND VALVE 1" T-438 IPS UNION ELBOW (110-168)
- LEGEND VALVE 1/2" T-435YB RADIATOR GATE (110-243)
- LEGEND VALVE 1" T-435YB RADIATOR GATE VALVE (110-245)
- Legend Valve Radiator Actuators and Valves