Shop All Gate Valves
Legend Valve
1" S-414 BRONZE GATE VALVE
Mfr # 104-665
Zoro # G1778238
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Sweat x Sweat
- Body Material Bronze
- Standards 125 WSP, 200 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-665
- Zoro # G1778238
- UPC # 662545004761
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Connection Type | Sweat x Sweat |
Body Material | Bronze |
Standards | 125 WSP, 200 CWP |
Description
1" S-414 Bronze Gate Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Trip Lever, Toilet, Metal, Chrome (730283-0020A)
- NIBCO 2" NOM C x Flange Copper Flange (741 2)
- ZORO SELECT 3" x 2" FNPT Galvanized Reducer (2WJ55)
- BESTCARE 24" L, Ligature Resistant, Stainless Steel, Ligature Resistant Grab Bar, Stainless steel (WH1109-1)
- LEGEND VALVE 1/2" S-408 NO LEAD GATE VALVE (104-723NL)
- LEGEND VALVE 3/4" T-401 GATE VALVE (104-304)
- LEGEND VALVE 1" T-751 S.S. GATE VALVE (113-405)
- LEGEND VALVE 3/4" T-414 BRONZE GATE VALVE (104-654)
- LEGEND VALVE 2-1/2" T-301 CAST IRON GATE (116-102)
- LEGEND VALVE 1-1/4" T-414 BRONZE GATE VALVE (104-656)
- SMITH-COOPER IPS Prem Gate Valve, NL 4" (4347000300)
- Legend Valve Gate Valves