Shop All Ball Valves
Legend Valve
1" S-2000 NO LEAD BALL VALVE
Mfr # 101-425NL
Zoro # G1101749
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-425NL
- Zoro # G1101749
- UPC # 662545085258
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | Sweat x Sweat |
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Description
1" S-2000NL No Lead Forged Brass Full Port Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove 90deg., Couplr, Hose, Shank3", AL (300C-90AL)
- LEGEND VALVE 1/2" X 12" BLACK NIPPLE (355-076E)
- HOME-FLEX FLANGE 3/4""CCST X MALE (11-464-008)
- REDHAT 110/50, 120/60 Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094LF 120/60,110/50)
- LEGEND VALVE 2" T-1001 BALL VALVE (101-028)
- LEGEND VALVE 1" T-715 S.S. BALL VALVE (113-105)
- LEGEND VALVE 3/8" T-710 S.S. BALL VALVE (113-122)
- LEGEND VALVE 1-1/4 T730 IPS CARBON STEEL BV (113-226)
- LEGEND VALVE 3/4" SWT NL TANKLESS VALVE (101-151NL)
- LEGEND VALVE 1" T-2100 FP 3 WAY IPS B.V. (101-445)
- FLOW PLUS Ball Valve, 3/4", 2000 psi, A216, 2 pcs (07B114466RRSE)
- Legend Valve Valves