Shop All Ball Valves
Legend Valve
1" S-2000 CXC F.P. BALL VALVE
Mfr # 101-425
Zoro # G1101758
$18.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Connection Type Sweat x Sweat
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 101-425
- Zoro # G1101758
- UPC # 662545045368
- Country of Origin China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Connection Type | Sweat x Sweat |
Description
1" S-2000 Forged Brass Full Port Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL TRAPSNAKE 4 ft. Urinal Auger (49-16-3574)
- NIBCO 1/8" NOM C Copper 90 Degree Close Rough Elbow (U607 1/8)
- SIEMENS 1/2 in. FxF N/O .63CV 3-8# VlvAssy (257-02032)
- PARKER 1/4" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME4)
- LEGEND VALVE 3/8" T-806 NO LEAD PEX END BV (101-582NL)
- LEGEND VALVE 1-1/2" S-607 CPVC BALL VALVE (202-417)
- LEGEND VALVE 2" T-710 S.S. BALL VALVE (113-128)
- LEGEND VALVE 1" S-2000 NO LEAD BALL VALVE (101-425NL)
- LEGEND VALVE 3/4" T-1001 BALL VALVE (101-024)
- LEGEND VALVE 1" T-1007 IPS X C BALL VALVE (101-625)
- BANJO Poly Valve, Cap Foil, FKM, 2" (W230238)
- Legend Valve Valves