Shop All Y & Basket Strainers
Legend Valve
1" S-15 BRONZE Y-STRAINER
Mfr # 105-515
Zoro # G1775194
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Standards 150 WSP, 300 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 105-515
- Zoro # G1775194
- UPC # 662545006864
- Country of Origin Indonesia
- Category Y & Basket Strainers
Dimensions
Size | 1" |
Details
Connection Type | Sweat x Sweat |
Standards | 150 WSP, 300 CWP |
Description
1" S-15 Bronze Y-Strainer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Lyric Workstation Sink Rack For K-Rh23375-4Pc (23380-ST)
- CHICAGO VALVES AND CONTROLS 2", FNPT Full Port Carbon Steel Seal Weld Ball Valve (N2646R020)
- FLEXTRON Gas Line Hose 5/8'' O.D. x 18'' Length with 3/4” MIP Fittings, Stainless Steel Flexible Connector (FTGC-SS12-18N)
- B & K FAUCET LAWN 3/4"" (108-014)
- LEGEND VALVE 2-1/2" T-19 SCREEN (900-385)
- LEGEND VALVE 3" T-19 FLANGED Y-STRAINER (105-613)
- LEGEND VALVE 1-1/4" T/S-15 20 MESH SCREEN (900-093)
- LEGEND VALVE 1/2" T-16 20 MESH SCREEN (105-733)
- LEGEND VALVE 1-1/2 T-16 COMPACT NL Y-ST (105-707NL)
- LEGEND VALVE 2-1/2 T-16 1/16" PERF SCREEN (105-719)
- DWYER INSTRUMENTS Ss Y Strainer, 2 Sst YStrainer (SYS-07)
- Legend Valve Y & Basket Strainers