Shop All Ball Valves
Legend Valve
1" S-1002 BALL VALVE
Mfr # 101-085
Zoro # G1100559
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Standards 150 WSP, 600 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-085
- Zoro # G1100559
- UPC # 662545005218
- Country of Origin Taiwan, Province of China
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | Sweat x Sweat |
Standards | 150 WSP, 600 CWP |
Description
1" S-1002 Forged Brass Full Port Ball Valve, Gland Follower Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 4" X 3" BLACK HEX BUSHING (350-649)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Elbow-1/2" Tube OD x 3/8" MBSPT (ZUSA-TF-PTC-257)
- APOLLO VALVES 3/4" Press Brass Ball Valve Inline (77VLF14401)
- PARKER 1/4" CPI x 1/2" MNPT Brass Connector (4-8 FBZ-B)
- LEGEND VALVE 1-1/2" S-608 ABS BALL VALVE (201-467)
- LEGEND VALVE 3/8" T-717 S.S. BALL VALVE (113-162)
- LEGEND VALVE 1/4" T-810 MICRO BALL VALVE (101-001)
- LEGEND VALVE 1" T-900 NL MXF BALL VALVE (101-525NL)
- LEGEND VALVE 1-1/4" T-715 S.S. BALL VALVE (113-106)
- LEGEND VALVE 3/4" S-600 PVC BALL VALVE-NSF (201-454)
- PLAST-O-MATIC Air x Spring Valve, CPVC, 3/4", Fkm, Socket (ABVS075VS-CP)
- Legend Valve Ball Valves