Shop All Ball Valves
Legend Valve
1" S-1001 NO LEAD CXC FP BV
Mfr # 101-045NL
Zoro # G1087697
product price: $25.29
/ea
$25.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-045NL
- Zoro # G1087697
- UPC # 662545081793
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | Sweat x Sweat |
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Description
1" S-1001 No Lead Forged Brass Full Port Ball Valve
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITUBE Clamp Concentric Reducer-316L, 3"X2 (3114MP6-300200)
- ACE Garbage Disposal Sink Flange Matte Stainless Steel 3-1/2 in. (ACE5417BLK)
- VALTERRA Gate Valve, Class 125, 2 In., Slip x Spigot (6202GR)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-112)
- LEGEND VALVE 1" T-2100 FP 3 WAY IPS B.V. (101-445)
- LEGEND VALVE 2-1/2" S-1001 BALL VALVE (101-209)
- LEGEND VALVE 1/4" T-2000 NO LEAD BALL VALVE (101-411NL)
- LEGEND VALVE 1/2" FLX 1/2 FIP T-3000 (102-113)
- LEGEND VALVE 1/2 T-2100 FP 3 WAY IPS B.V. (101-443)
- LEGEND VALVE 3/4" T-645 PVC BALL VALVE (201-244)
- ZORO SELECT 3/8" FNPT Brass Ball Valve Inline (G-F600-38)
- Legend Valve Ball Valves