Shop All Ball Valves
Legend Valve
1" S-1001 BALL VALVE
Mfr # 101-045
Zoro # G1077714
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Sweat x Sweat
- Standards 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 101-045
- Zoro # G1077714
- UPC # 662545000152
- Country of Origin Italy
- Category Ball Valves
Dimensions
Size | 1" |
Details
Connection Type | Sweat x Sweat |
Standards | 150 WSP, 400 CWP (2-1/2” - 4”), 600 CWP |
Description
1" S-1001 Forged Brass Full Port Ball Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7/8" Brass Compression Sleeves 5PK (35712)
- ZORO SELECT 1/8" x 3-1/2" Black Pipe Nipple Sch 80 (1LLU9)
- ZURN Solenoid (PTR6200-M)
- ACORN CONTROLS Black and Silver, Elliptical, Wash Fountain (3402-2-F-VPB-MXTP)
- LEGEND VALVE 3/4" T-725 C.S. BALL VALVE (113-214)
- LEGEND VALVE 3/8" T-1001 NO LEAD IPS FP BV (101-102NL)
- LEGEND VALVE 1/2" S-1002 NO LEAD BALL VALVE (101-083NL)
- LEGEND VALVE 2-1/2 T1002 NO LEAD BALL VALVE (101-069NL)
- LEGEND VALVE 1/8" T710 S.S BALL VALVE (113-120)
- LEGEND VALVE 3/4" S-1001T NO LEAD BALL VLV (101-634NL)
- KECKLEY 3" Flanged Stainless Steel Ball Valve Inline (BVF1RF2RSSRGSL-300)
- Legend Valve Valves