Shop All Compression Tube Fittings
Legend Valve
1" PVC SCHEDULE 40 UNION
Mfr # 204-195
Zoro # G1100839
Sold in multiples of 3 for $10.65
$10.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
- Standards 150 p.s.i. @ 73°F
- Connection Type Solvent x Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 204-195
- Zoro # G1100839
- UPC # 662545031262
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Size | 1" |
Details
Standards | 150 p.s.i. @ 73°F |
Connection Type | Solvent x Solvent |
Description
1" PVC Schedule 40 Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Male Adapter, Insert x MNPT, 1 in x 1 1/2 in Pipe Size (1436211)
- ZORO SELECT 1/4" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT (T6BNB05)
- LEGEND VALVE 1/2" X 11" 304 SS NIPPLE (304-075)
- ZORO SELECT Single Hole Wrap Strap, Pipe Sz 1 1/4 In (0500381041)
- LEGEND VALVE 1/2" PVC COMPRESSION COUPLING (204-103)
- LEGEND VALVE 2" SOLVENT PVC SHED.80 UNION (204-178)
- LEGEND VALVE 3/4" SOLV. PVC SHED.80 UNION (204-174)
- LEGEND VALVE 1-1/4" PVC SCHEDULE 40 UNION (204-196)
- LEGEND VALVE 4" PVC COMPRESSION COUPLING (204-111)
- LEGEND VALVE 3/4" CPVC UNIONS (204-134)
- PARKER Elbow, 90, Carbon Steel, CompxM, 3/8Inx1/4In (6MSEL4N-S)
- Legend Valve Compression Tube Fittings