Shop All Compression Tube Fittings
Legend Valve
1" PVC COMPRESSION COUPLING
Mfr # 204-105
Zoro # G1070809
Sold in multiples of 3 for $13.05
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type Comp (IPS) x Comp (IPS)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 204-105
- Zoro # G1070809
- UPC # 662545003870
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Size | 1" |
Details
Connection Type | Comp (IPS) x Comp (IPS) |
Description
1" PVC Compression Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Mcr1001A Repair Kit 24V Mod Plug (3375015)
- NDS 1-1/2" FNPT PVC Swing Check Valve (1520-15F)
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 1/2 in Pipe Size (429251)
- ROSS CONTROLS Lubricator Full-Size Series, Sight Feed, 8 (236) Polycarbonate Bowl, 1/2" NPT (5111B4008)
- LEGEND VALVE 2-1/2" PVC COMP. COUPLING (204-109)
- LEGEND VALVE 6" PVC COMPRESSION COUPLING (204-112)
- LEGEND VALVE 1-1/2" SOLV. PVC SHED.80 UNION (204-177)
- LEGEND VALVE 1/2" PVC COMPRESSION COUPLING (204-103)
- LEGEND VALVE 1-1/4" GAL. COMP. COUPLING (303-106)
- LEGEND VALVE 2" PVC SCHEDULE 40 UNION (204-198)
- PARKER Branch Tee, Zinc Steel, CompxM, 1/4Inx1/8In (4 SBU-S)
- Legend Valve Tube Fittings