Shop All Push-to-Connect Tube Fittings
Legend Valve
1" PUSH FIT x FNPT ELBOW
Mfr # 456-065NL
Zoro # G1763398
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 200 CWP, 250° F, ASSE 1061
- Connection Type Push x FNPT
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 456-065NL
- Zoro # G1763398
- UPC # 662545105918
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1" |
Details
Standards | 200 CWP, 250° F, ASSE 1061 |
Connection Type | Push x FNPT |
Description
1” InstaLoc II No Lead, DZR Forged Brass Push Fit x FNPT Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOMEWERKS B&K Products Cast Iron Wheel Handle 1 pc (VACREPF3)
- KILLARK Al Union, Male to Female, 1 in (UNY100AL)
- SMITH-COOPER Ball Valve, 1", 316, SP 1000 (4373000140)
- LEGRIS Brass Metric Compression Fitting (0109 08 14)
- LEGEND VALVE 3/4" SMART CLICK ELBOW (465-204)
- LEGEND VALVE 1/2" SMART CLICK TEE (465-213)
- LEGEND VALVE 3/4 PUSH FIT x MNPT TEE (456-171NL)
- LEGEND VALVE 1/2 PUSH FIT X FNPT SWIVEL ELB (465-020)
- LEGEND VALVE 1/2 PUSH FIT x 1/4 OD D.E. TEE (456-153NL)
- LEGEND VALVE 3/8" PUSH FIT TEE (465-111)
- TECTITE BY APOLLO 1/2 in. Brass Push-to-Connect Cap (FSBCAP12)
- Legend Valve Push-to-Connect Tube Fittings