Shop All Push-to-Connect Tube Fittings
Legend Valve
1 PUSH FIT x 3/4 MNPT ADAPTER
Mfr # 456-756NL
Zoro # G1767835
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Push x MNPT
- Standards 200 CWP, 250° F, ASSE 1061
- Size 1" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 456-756NL
- Zoro # G1767835
- UPC # 662545106304
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1" x 3/4" |
Details
Connection Type | Push x MNPT |
Standards | 200 CWP, 250° F, ASSE 1061 |
Description
1” x 3/4” InstaLoc II No Lead, DZR Forged Brass Push Fit x MNPT Reducing Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Cap, Schedule 80, 3/4" Pipe Size, Socket (9847-007)
- ZURN Steel Grease Trap (GT2700-07-2NH)
- KEENEY MFG NO-KINK HOSE BIBB 1/2""CS (252LF)
- ASAHI 3/4" Socket x Thread PVC Ball Valve 2-Way (1605007)
- LEGEND VALVE 1/2" PUSH FIT x MNPT ELBOW (456-073NL)
- LEGEND VALVE 3/8 PUSH x FIP ANGLE TURN-N-LO (465-072)
- LEGEND VALVE 3/4" SMART CLICK MNPT ADAPTER (465-245)
- LEGEND VALVE 1" PUSH FIT ELBOW (456-055NL)
- LEGEND VALVE 3/8" PUSH FIT ELBOW (465-121)
- LEGEND VALVE 1" x 3/4" SMART CLICK COUPLING (465-226)
- TECHNIFIT Fitting, PTC, Bulkhead Union, 1/2" (PMM1/2)
- Legend Valve Push-to-Connect Tube Fittings