Shop All Push-to-Connect Tube Fittings
Legend Valve
1" PUSH FIT SLIP COUPLING
Mfr # 456-505NL
Zoro # G1764615
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Push
- Standards 200 CWP, 250° F, ASSE 1061
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 456-505NL
- Zoro # G1764615
- UPC # 662545106168
- Country of Origin China
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1" |
Details
Connection Type | Push |
Standards | 200 CWP, 250° F, ASSE 1061 |
Description
1” Insta-Loc II No Lead, DZR Forged Brass Push Fit Slip Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", CPVC/EPDM, FPT x FPT (BFA2005TES)
- WESTBRASS Angle Stop, 5/8" OD x 3/8" OD, 1/4-Turn Lever Handle in Satin Nickel (D105BL-07)
- SPEAKMAN Towel Shelf, Brushed Nickel, 5-19/64 in. D (SA-1209-BN)
- ZORO SELECT 5/16" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADE5)
- LEGEND VALVE 3/4" PUSH FIT ELBOW (456-054NL)
- LEGEND VALVE 1/2 PUSH FIT x 1/4 OD COMP TEE (456-155NL)
- LEGEND VALVE 1" PUSH FIT x FNPT ELBOW (456-065NL)
- LEGEND VALVE 3/4 PUSH FIT x MNPT TEE (456-171NL)
- LEGEND VALVE 3/8" PUSH FIT ELBOW (465-121)
- LEGEND VALVE 3/4" SMART CLICK TEE (465-216)
- PARKER Run Tee Swivel, Brass, Silver (W171PLP-6-6)
- Legend Valve Tube Fittings