Shop All Push-to-Connect Tube Fittings
Legend Valve
1" PUSH FIT COUPLING
Mfr # 465-056
Zoro # G1772787
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection Type Push x Push
- Standards 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 465-056
- Zoro # G1772787
- UPC # 662545096483
- Country of Origin Korea, Republic of
- Category Push-to-Connect Tube Fittings
Dimensions
Size | 1" |
Details
Connection Type | Push x Push |
Standards | 250 psi @ 73° F, 100 psi @ 180° F, ASSE 1061 |
Description
1” Turn-n-Loc Push Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Wall-Hung Toilet Cast Iron Waste Pipe 2 (6291-NA)
- SLOAN 0.125 gpf, Plastic/Chrome, Double Flush, Urinal Flush Valve Retrofit Kit (Solis RESS-U)
- MILTON C Style Cam Groove Coupler, 1 1/4" HB, PK5 (2003-3)
- KETCHAM 30" x 32" Surface Mounted SS Framed Cosmetic Box with Mirror (3032CB)
- LEGEND VALVE 3/4 x 3/4 x1/2 SMART CLICK TEE (465-215)
- LEGEND VALVE 3/4" PUSH FIT COUPLING (465-055)
- LEGEND VALVE 3/8" PUSH FIT COUPLING (465-143)
- LEGEND VALVE 3/4" x 1/2" SMART CLICK ELBOW (465-207)
- LEGEND VALVE 1/2" TURN-N-LOC (465-083)
- LEGEND VALVE 1/2" SMART CLICK TEE (465-213)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 6mm Tube Size, Nylon, Black, 10 PK (3108 06 13)
- Legend Valve Tube Fittings