Shop All Pressure Reducing Valves
Legend Valve
1" PRV UNION KIT - PEX
Mfr # 333-5NLX
Zoro # G1770090
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Standards Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 333-5NLX
- Zoro # G1770090
- UPC # 662545120089
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
1" PRV UNION KIT - PEX
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA In2ition, 4-Setting Two-in-One Shwr (58467)
- MOEN Filter (179639)
- KEENEY MFG Dual Valve 1/2X3/8X3/8 (K2901DHLF)
- ZORO SELECT Sink Clips, PK4 (4FEV8)
- LEGEND VALVE 1-1/4 PRV UNION KIT - SWEAT (333-6NLS)
- LEGEND VALVE 1" T-6800 NL PRESSURE REDUC VL (111-325NL)
- LEGEND VALVE 1" T-6802NL PRV BODY ONLY_PC (111-025NL)
- LEGEND VALVE 1" T-6801 NL COMPACT PRV VALVE (111-335NL)
- LEGEND VALVE 3/4"T-6803NL W/BRASS BONNET (112-034NL)
- LEGEND VALVE 3/4 SWT UNION ADPT T6801NL (333-4NLS)
- CASH ACME Water Pressure Reducing Valve, 3/4 In. (EB-45U)
- Legend Valve Valves