Shop All Pressure Reducing Valves
Legend Valve
1" PRV UNION KIT - CPVC
Mfr # 333-5NLV
Zoro # G1764186
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Body Material PVC
- Standards Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 333-5NLV
- Zoro # G1764186
- UPC # 662545120072
- Country of Origin Taiwan, Province of China
- Category Pressure Reducing Valves
Dimensions
Pipe Size | 1" |
Size | 1" |
Details
Body Material | PVC |
Standards | Factory Preset @ 50 psi outlet, Adjustable 25 to 75 psi, 300 CWP, Maximum Temperature 180°F |
Description
1" PRV UNION KIT - CPVC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe, For Air, Aluminum (ZUSA-PF-15039)
- HAYWARD FLOW CONTROL Check Valve, Ball, 3/4", PVC/EPDM, S/T (TC10075STE)
- CHARLOTTE PIPE AND FOUNDRY Tee Sch80 Pvc 1-1/2 Fpt (PVC 08402 1800)
- ASI GLOBAL PARTITIONS Partition Column, Charcoal, 4 in W (40-91370463-23)
- LEGEND VALVE 3/4 FIP UNION ADPT T6801NL (333-4NLF)
- LEGEND VALVE 1" T-6801 NL COMPACT PRV VALVE (111-335NL)
- LEGEND VALVE 1-1/4 PRV UNION KIT - SWEAT (333-6NLS)
- LEGEND VALVE 1" T-6803NL W/BRASS BONNET (112-035NL)
- LEGEND VALVE 3/4 SWT UNION ADPT T6801NL (333-4NLS)
- LEGEND VALVE 3/4" T-6802NL PRV BODY ONLY_BR (112-024NL)
- WATTS Water Pressure Reducing Valve, 30 psi (1/2 LFU5B-LP-Z3)
- Legend Valve Valves