Shop All Press-Fit Tube Fittings
Legend Valve
1" PRESS x 3/4" FNPT NL TEES
Mfr # 450-900P
Zoro # G1058446
product price: $28.65
/ea
$28.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards 15 WSP, 200 CWP
- Size 1" PRESS X 3/4" FNPT
- Connection Type Press x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 450-900P
- Zoro # G1058446
- UPC # 662545131955
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1" PRESS X 3/4" FNPT |
Details
Standards | 15 WSP, 200 CWP |
Connection Type | Press x FNPT |
Description
1" Press x 3/4" FNPT NL Tees
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Tubing, 0.16 ID x 1/4 OD x 100 ft L x 0.045 in Thick Wall, Polyurethane, Domestic (1094U5604)
- LEGRIS Push-to-Connect, Threaded Male Branch Tee, 5/32 in or 4mm Tube Size, Nylon, Black, 10 PK (3108 04 11)
- PARKER 3/8" Compression x MNPT Low Lead Brass Connector (L68CA-6-4)
- ZORO SELECT 3/4" x 3" TOE Black Pipe Nipple Sch 80 (40504TS)
- LEGEND VALVE 1-1/2 x 1 x1-1/2 PRESS RED TEE (450-256P)
- LEGEND VALVE 2" GASKET FOR NL PRESS UNIONS (450-848PG)
- LEGEND VALVE 1-1/4x3/4x 1-1/4 PRESS RED TEE (450-235P)
- LEGEND VALVE 1/2" 90 ELBOW PRESS x FNPT (450-131P)
- LEGEND VALVE 3" x 3" x 3/4" PRESS RED TEE (450-320P)
- LEGEND VALVE 1"NL PRESSxPEXF1807 ADAPTER (450-855P)
- VIEGA Slip coupling No stop (84145)
- Legend Valve Press-Fit Tube Fittings