Shop All Press-Fit Tube Fittings
Legend Valve
1" PRESS 90 ELBOW SHORT RADIUS
Mfr # 450-085P
Zoro # G1077608
$8.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Basic Fitting Material Copper
- Specific Fitting Shape 90 Degrees
- Standards ASME B16.51; CSA Certified; IAPMO Certified; NSF Listed (ANSI/NSF 61)
- Connection 1 in
- Connection Type Press x Press
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 450-085P
- Zoro # G1077608
- UPC # 662545131009
- Country of Origin China
- Category Press-Fit Tube Fittings
Dimensions
Size | 1" |
Details
Item | Short Radius Street Elbow |
Basic Fitting Material | Copper |
Specific Fitting Shape | 90 Degrees |
Standards | ASME B16.51; CSA Certified; IAPMO Certified; NSF Listed (ANSI/NSF 61) |
Connection | 1 in |
Connection Type | Press x Press |
Description
1" Press x Press Copper 90° Short Radius Elbow
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Chemical Hose Assembly, 2" ID x 5 ft. (FAB200-05NN-G)
- ELDON JAMES Elbow, 90 Deg, 5/8 In, HDPE, PK10 (L0-10HDPE)
- SANI-LAV Swivel Hose Adapt, 3/4In FGHT, Brass (N19)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 3/8" Pipe Size (VS2225P-6)
- LEGEND VALVE 2" PRESS COUPLING w/ STOP (450-508P)
- LEGEND VALVE 1/2" COPPER PRESS CAP (450-483P)
- LEGEND VALVE 1-1/4" COPPER PRESS 45 ELBOW (450-026P)
- LEGEND VALVE 1-1/2" COPPER PRESS TEE (450-157P)
- LEGEND VALVE 2-1/2 COPPER PRESS x FTG 45 EL (450-069P)
- LEGEND VALVE 1/2" COPPER PRESS TEE (450-153P)
- VIEGA Tee (28690)
- Legend Valve Press-Fit Tube Fittings