Shop All PEX Fittings
Legend Valve
1" PLASTIC PEX TEE
Mfr # 461-155
Zoro # G1085000
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x PEX x PEX
- Standards ASTM F 2159, NSF / ANSI 14, U.P. Code,
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 461-155
- Zoro # G1085000
- UPC # 662545080437
- Country of Origin Canada
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Connection Type | PEX x PEX x PEX |
Standards | ASTM F 2159, NSF / ANSI 14, U.P. Code, |
Description
1" PEX x PEX x PEX Tee Plastic Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Tee, Galv Iron, 1In.x1In.x3/4In. (783YF0)
- KECKLEY 2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (21THS-CI062P34-BOKI-KT7)
- ANVIL Roller Chair, Cast Iron, 3 In (0560503070)
- DELTA Trinsic 30", Twl Bar, Matte Black (75930-BL)
- LEGEND VALVE 3/4" PEX X 3/4" FTG ADAPTER (460-614NL)
- LEGEND VALVE 1" NL PEX PLUG - F1960 (462-405NL)
- LEGEND VALVE 1-1/2" PEX X 1-1/2" SWT ADAPT (460-627NL)
- LEGEND VALVE 1" PEX X 1" FTG ADAPTER (460-615NL)
- LEGEND VALVE 3/4" X 1/2" X 1/2" PEX RED TEE (460-210NL)
- LEGEND VALVE 1" X 1" X 1/2" PLASTIC PEX TEE (461-217)
- LEGEND VALVE 1" PEX X 1 FNPT ADAPTER (460-715NL)
- Legend Valve PEX Fittings