Shop All PEX Fittings
Legend Valve
1" PLASTIC PEX ELBOW
Mfr # 461-005
Zoro # G1097874
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x PEX
- Standards ASTM F 2159, NSF / ANSI 14, U.P. Code,
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 461-005
- Zoro # G1097874
- UPC # 662545080406
- Country of Origin Canada
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Connection Type | PEX x PEX |
Standards | ASTM F 2159, NSF / ANSI 14, U.P. Code, |
Description
1" PEX x PEX Elbow Plastic Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL 1", Socket/Threaded, PVC, Basket Strainer, 150 psi (SB1100ST132)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220494)
- PARKER 3/8" x 1/2" Compression SS Male 90 Degree Elbow (6-8 CBU-SS)
- SMITH-COOPER 1" MNPT x 15" TBE Brass Pipe Nipple Sch 40 (4385012190)
- LEGEND VALVE 3/4" NL 1960x3/4" FPT ADAPTER (462-710NL)
- LEGEND VALVE 1" PEX x 1" MALE ADPTER (461-763)
- LEGEND VALVE 3/4" X 3/8" PEX RED COUPLING (460-528NL)
- LEGEND VALVE 1-1/2x1-1/2x3/4 F1960 PPSU TEE (461-955)
- LEGEND VALVE 1-1/4 NL 1960x1-1/4 FPT ADAPTE (462-716NL)
- LEGEND VALVE 3/4" PLASTIC PEX PLUG (461-404)
- SHARKBITE TEE EVOPEX 3/4X3/4X1/2"" (K412A)
- Legend Valve PEX Fittings