Shop All PEX Fittings
Legend Valve
1" PLASTIC PEX COUPLING
Mfr # 461-505
Zoro # G1100358
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x PEX
- Standards ASTM F 2159, NSF / ANSI 14, U.P. Code,
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 461-505
- Zoro # G1100358
- UPC # 662545080581
- Country of Origin Canada
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Connection Type | PEX x PEX |
Standards | ASTM F 2159, NSF / ANSI 14, U.P. Code, |
Description
1" PEX x PEX Coupling Plastic Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, T-Handle, 2-3/4 In (52008)
- DIXON Worm Gear Make-A-Clamp Kit, SS, Domestic (4002)
- KOHLER KELSTON R360 TANK, 128 GPF (32808-0)
- GRUVLOK Butterfly Valve, Grooved, 2 In, Iron (7005015008)
- LEGEND VALVE 1-1/2" X 3/4" PEX RED COUPLING (460-537NL)
- LEGEND VALVE 1" X 1/2" PEX RED COUPLING (460-532NL)
- LEGEND VALVE 1" 1960 PEX x 1" MALE ELBOW (462-114NL)
- LEGEND VALVE 1" X 3/4" PEX RED COUPLING (460-533NL)
- LEGEND VALVE 1/2" F1960 PPSU PEX TEE (461-923)
- LEGEND VALVE 1-1/2" PEXx1-1/2 FPT ADAPTE (460-717NL)
- JOHN GUEST Connector, 1/2 In. CTS, PEX, White (1/2SCP)
- Legend Valve Fittings