Shop All Pipe Hangers
Legend Valve
1" PIPE BEND SUPPORT W/NAIL
Mfr # 509-005
Zoro # G1779708
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Tube Size 1 in
- Type Bend Support
- Includes Nail Tab
- Material Plastic
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 509-005
- Zoro # G1779708
- UPC # 662545124278
- Country of Origin China
- Category Pipe Hangers
Dimensions
Fits Tube Size | 1 in |
Size | 1" |
Details
Type | Bend Support |
Includes | Nail Tab |
Material | Plastic |
Connection Type | Tube Bend Support, Plastic |
Description
Plastic Bend Support with Nail Tab for 1" Tube
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDSIMPORT 12x2 Galv Nipple (563-020HN)
- WHEDON Non-Aerating Attchmnt1.8 (LA1C)
- DYSON Filter, White, HEPA Glass, 2" H x 3-1/4" W (HEPA-WD)
- EVERFLOW SWT Globe Style Angle Stop Valve, Brass 1/2" (74121-NL)
- LEGEND VALVE TUBE INSTALLATION STAPLE TOOL (800-340)
- LEGEND VALVE STAPLE FOR RIGID FOAM 1-1/2, 300 EA (800-340-40)
- LEGEND VALVE METAL FLANGE BEND SUPPORT 1/2 (509-023)
- LEGEND VALVE STAPLE FOR RIGID FOAM 2-1/8, 300 EA (800-340-55)
- LEGEND VALVE CLIP HOLDER RAIL (800-500)
- LEGEND VALVE TUBE CLIP HOLDER 1" (800-355)
- STEEL & OBRIEN 3" Epdm Sleeve For 26Cb Tube Hanger - Epdm (26CBE-3-EPDM)
- Legend Valve Plumbing Accessories