Shop All PEX Fittings
Legend Valve
1" PEX x CPVC ADAPTERS NL
Mfr # 302-425NL
Zoro # G1089377
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x CPVC
- Standards ASTM F 1807
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-425NL
- Zoro # G1089377
- UPC # 662545107660
- Country of Origin Taiwan, Province of China
- Category PEX Fittings
Dimensions
Size | 1" |
Details
Connection Type | PEX x CPVC |
Standards | ASTM F 1807 |
Description
1" PEX x CPVC No Lead Forged Brass Adapter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 1/2 in. x 1/2 in. Push-To-Connect x 1/4 O.D. Compression Chromed Brass Compression Stop Tee Valve (FSBVT121214C)
- AQUATROL Adjustable Relief Valve, 1/2 In, 200 psi (69A1A1M2U1-200)
- ZORO SELECT 3/4" MNPT x 10 ft. TBE Galvanized Steel Pipe Sch 40 (564-1200)
- NIBCO Butterfly Valve, Lever, 3 In, Cast Iron (FC27653 3)
- LEGEND VALVE 1" PLASTIC PEX ELBOW (461-005)
- LEGEND VALVE 1/2" NL 1960x1/2" MPT ADAPTER (462-754NL)
- LEGEND VALVE 2" F1960 CE RING BAG of 5 (460-928)
- LEGEND VALVE 1" PLASTIC PEX TEE (461-155)
- LEGEND VALVE 3/8" NL 1960x1/2" MPT ADAPTER (462-751NL)
- LEGEND VALVE 1" x 1/2" NL PEX COUPLNG-F1960 (462-532NL)
- LEGEND VALVE 1/2" PEX X 1/2" FTG ELBOW (460-126NL)
- Legend Valve PEX Fittings