Shop All PEX Fittings
Legend Valve
1" PEX X 3/4" MNPT ADAPTER
Mfr # 460-762NL
Zoro # G1096666
original price:
$6.18
9% off
new price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1807
- Connection Type PEX x MNPT
- Size 1" X 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 460-762NL
- Zoro # G1096666
- UPC # 662545109794
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1" X 3/4" |
Details
Standards | ASTM F 1807 |
Connection Type | PEX x MNPT |
Description
1" x 3/4" PEX x MNPT Adapter No Lead/ DZR Forged Brass Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 3/8" FNPT SS Reducing Coupling (4307001724)
- TYGON Tubing, 3/4 I.D., 50 ft., Clear, Flexible (AAA00054)
- ASAHI 1/2" Socket PVDF Ball Valve 2-Way (1627005)
- CHURCH SEAT 14.375 In.W Lift-Off Round Closed Front Toilet Seat In White (500EC 000)
- LEGEND VALVE 3/4" PEX x CPVC ADAPTERS NL (302-424NL)
- LEGEND VALVE 1-1/4" NL PEX COUPLNG - F1960 (462-506NL)
- LEGEND VALVE 1/2x1/2x3/4 F1960 PPSU PEX TEE (461-929)
- LEGEND VALVE 3/4" PEX X 3/4" SWT ELBOW (460-137NL)
- LEGEND VALVE 3/4" PEX ELBOW (460-004NL)
- LEGEND VALVE 1" 1960 PEX x 3/4" MALE ELBOW (462-113NL)
- FLAIR-IT Elbow 1/2 Pex X 1/2 Pex (16800)
- Legend Valve PEX Fittings