Shop All PEX Fittings
Legend Valve
1" PEX X 1 FNPT ADAPTER
Mfr # 460-715NL
Zoro # G1097025
product price: $8.89
/ea
Sold in multiples of 2 for $17.78
$17.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM F 1807
- Connection Type PEX x FNPT
- Size 1" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 460-715NL
- Zoro # G1097025
- UPC # 662545109732
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1" x 1" |
Details
Standards | ASTM F 1807 |
Connection Type | PEX x FNPT |
Description
1" x 1" PEX x FNPT Adapter No Lead/ DZR Forged Brass Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrut Mounted, Tube Sz 6In (096N106)
- DIXON LeaderLine Y BallValve, 2.5"FNSTx1.5"MNST (LLBV2515F)
- DIXON Clamp Tee, 316L, SS, 1.5" (B7MP-R150)
- SLOAN G2 Optima Plus 8186-1 (3250401)
- LEGEND VALVE 1-1/2 PEX X 1-1/2 MNPT ADAPTER (460-769NL)
- LEGEND VALVE 2" PEX ELBOW (460-008NL)
- LEGEND VALVE 3/4x1/2x3/4 NL PEX TEE-F1960 (462-211NL)
- LEGEND VALVE 3/4" X 1/2" X 1/2" PEX RED TEE (460-210NL)
- LEGEND VALVE 1" PEX PLUG (460-405NL)
- LEGEND VALVE 1-1/2x1-1/2x3/4 NL TEE-F1960 (462-229NL)
- LEGEND VALVE 3/4" NL PEX TEE-F1960 (462-154NL)
- Legend Valve Fittings