Shop All PEX Fittings
Legend Valve
1" PEX COUPLING
Mfr # 460-505NL
Zoro # G1097305
Sold in multiples of 3 for $13.77
$13.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type PEX x PEX
- Standards ASTM F 1807
- Size 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 460-505NL
- Zoro # G1097305
- UPC # 662545109640
- Country of Origin China
- Category PEX Fittings
Dimensions
Size | 1 |
Details
Connection Type | PEX x PEX |
Standards | ASTM F 1807 |
Description
1" PEX Coupling No Lead/ DZR Forged Brass Fitting
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" FNPT 304/304L SS Threaded Outlet (200790350212)
- KOHLER Santa Rosa R360 Ch 1-Pc Eb 1.28, Toilet (30810-0)
- GEBERIT Act Pl Sigma01 Dual Pl Bright Chr (115.770.21.5)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 2" x 1-1/2" Pipe Size, MNPT x FNPT (9839-251)
- LEGEND VALVE 1-1/4F1960 CE RING BAG of 10 (460-926)
- LEGEND VALVE 1-1/4x1-1/4x1/2 NL TEE-F1960 (462-222NL)
- LEGEND VALVE 1/2" PLASTIC PEX COUPLING (461-503)
- LEGEND VALVE 2"x1-1/2" NL PEX COUPLNG-F1960 (462-543NL)
- LEGEND VALVE 1" NL F1807 PEX x INSERT ADPTE (460-805NL)
- LEGEND VALVE 3/8" NL PEX ELBOW-F1960 (462-002NL)
- APOLLO PEX 3/4 in. Bronze Double Union PEX Water Pressure Regulator with Gauge (APXPRV34WG)
- Legend Valve PEX Fittings