Shop All Polyethylene Tubing
Legend Valve
1" PERT TUBE 500 FT COIL BLUE
Mfr # 500-10-500B
Zoro # G2010595
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Size 1"
- Connection Type 500' Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 500-10-500B
- Zoro # G2010595
- UPC # 662545118338
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 1" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 500' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 1" x 500' Coil Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 5-3/16 " PVC, Nickel Bronze Floor Cleanout (CO2450-PV3)
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- ALFI BRAND 16 x 16 Brushed SS Square Sgl Shelf Bath Shower Niche (ABN1616-BSS)
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Electronic Ball Valve 2-Way (E2S23AJE23H)
- LEGEND VALVE 2" PERT TUBE 300 FT COIL (500-20-300)
- LEGEND VALVE 1/2" PERT TUBE 100 FT COIL RED (500-12-100R)
- LEGEND VALVE 3/8" PERT TUBE 100 FT COIL NAT (500-38-100)
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-25FT (501-14-25)
- LEGEND VALVE 3/4" PERT TUBE 100 FT COIL (500-34-100)
- LEGEND VALVE 1/2" PERT TUBE 500 FT COIL (500-12-500)
- PROFESSIONAL PLASTICS Natural HDPE Tube, 0.125 ID X .250 OD X 100 FT [Each] (THDPENA.125X.250X100FT)
- Legend Valve Tubing