Shop All Polyethylene Tubing
Legend Valve
1" PERT TUBE 500 FT COIL
Mfr # 500-10-500
Zoro # G2009980
product price: $658.99
/ea
Free Shipping & Returns
$658.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Size 1"
- Connection Type 500' Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 500-10-500
- Zoro # G2009980
- UPC # 662545118321
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 1" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 500' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 1" x 500' Coil Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Shelf, 6-1/4 X 18In. (9094-180000)
- ZORO SELECT Cam and Groove Coupling, 3/4", 316 SS (PLE138)
- EVERFLOW Direct Connect Waste Bend for Tubular Drain Applications, 17GA Brass 1-1/2"x18" (42118)
- ZORO SELECT 2" MNPT x 3 ft. TBE Black Pipe Sch 40 (588-360)
- LEGEND VALVE 1" PERT TUBE 100 FT COIL (500-10-100)
- LEGEND VALVE 3/4" PERT TUBE 300 FT COIL (500-34-300)
- LEGEND VALVE 3/8" OD DISHWASHER TUBE-100 FT (501-38-100)
- LEGEND VALVE 1/2" PERT 100 FT COIL BLUE (500-12-100B)
- LEGEND VALVE 1-1/4" PERT TUBE 300 FT COIL (500-114-300)
- LEGEND VALVE 1-1/4" PERT TUBE 100 FT COIL (500-114-100)
- DIXON Polyethylene Black Tubing 3/8", 500ft (1208BR)
- Legend Valve Polyethylene Tubing