Shop All Polyethylene Tubing
Legend Valve
1" PERT TUBE 100 FT COIL
Mfr # 500-10-100
Zoro # G2010376
original price:
$156.75
17% off
new price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
- Standards 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9
- Connection Type 100' Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 500-10-100
- Zoro # G2010376
- UPC # 662545118260
- Country of Origin United States
- Category Polyethylene Tubing
Dimensions
Size | 1" |
Details
Standards | 100p.s.i. @ 180°F, 200 p.s.i. @ 73°F, SDR 9 |
Connection Type | 100' Coil |
Description
HyperPure Bi-Modal PE-RT Tube 1" x 100' Coil Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JMF 1/2 in. Compression X 3/8 in. D FPT Brass Adapter (4503470)
- OWENS CORNING 1" thick 8" ID tube with ASJ (722584)
- MOEN Nondiverter Spouts Spot Resist Brushed Nickel (3945SRN)
- AMERICAN STANDARD 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (6047525.002)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL RED (500-12-300R)
- LEGEND VALVE 1/4" OD ICE MAKER TUBING-50FT (501-14-50)
- LEGEND VALVE 1/2" PERT TUBE 500 FT COIL (500-12-500)
- LEGEND VALVE 3/8" OD DISHWASHER TUBE-100 FT (501-38-100)
- LEGEND VALVE 1/2" PERT TUBE 300 FT COIL (500-12-300)
- LEGEND VALVE 1/2" PERT TUBE 100 FT COIL (500-12-100)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3315)
- Legend Valve Tubing