Shop All Bronze Pipe Fittings
Legend Valve
1" PEP NL PAK x PAK T-4321
Mfr # 313-246NL
Zoro # G1786890
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type Pack Joint (PEP) x Pack Joint (PEP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-246NL
- Zoro # G1786890
- UPC # 662545106656
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | Pack Joint (PEP) x Pack Joint (PEP) |
Description
1" T-4321NL No Lead Bronze Pack Joint (PEP) x Pack Joint (PEP) Union
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Hardware Kit (785)
- BRENNAN INDUSTRIES Nut, N0318 (N0318-14-SS)
- THRIFCO PLUMBING 1-1/2 Inch Slip x Slip PVC 45 Degree Street Elbow SCH 40 (8114056)
- WATCO Univ. NuFit Foot Act. Bath Stopper w-Grid Strain and 2-P, Adapters - Silicone, Brushed Nickel (48750-FA-BN-G-2P)
- LEGEND VALVE 1-1/2" BRZ MALE ADAPTER NL (312-007NL)
- LEGEND VALVE 1-1/2 T4326NL PEPxFIP CLPG (313-292NL)
- LEGEND VALVE 1" T-5400NL COMP CURB STOP (314-155NL)
- LEGEND VALVE 1/2" X 1/4" NO LEAD RED TEE (310-416NL)
- LEGEND VALVE 2" 45 BRONZE ST ELBOW NO LEAD (310-068NL)
- LEGEND VALVE 3/4" BRONZE SQ HD PLUG NO LEAD (310-184NL)
- SMITH-COOPER Hex Bushing, 1-1/4"x1/2", 125, Brz Nl (4385003090)
- Legend Valve Bronze Pipe Fittings