Shop All Bronze Pipe Fittings
Legend Valve
1" PEP NL PAK x MIP T-4320
Mfr # 313-236NL
Zoro # G1768596
product price: $54.79
/ea
$54.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Standards 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800
- Size 1"
- Connection Type PE Pipe (Pack Joint) x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 313-236NL
- Zoro # G1768596
- UPC # 662545106649
- Country of Origin Indonesia
- Category Bronze Pipe Fittings
Dimensions
Size | 1" |
Details
Standards | 1-1/4" to 2" 80 p.s.i. 80°F, 1/2" to 1" 100 p.s.i. 100°F, Conforms to AWWA C 800 |
Connection Type | PE Pipe (Pack Joint) x MNPT |
Description
1" T-4320NL No Lead Bronze PE Pipe (Pack Joint) x MNPT Coupling
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1005)
- ROSS CONTROLS ANSI Size 10 W70 Series, 5/2 Single-Solenoid Controlled, Standard Temp, Spool (W7076C6331W)
- CHICAGO FAUCET Vb Spout B Type End (L6BVBJKABCP)
- WEATHERTECH Sink Mat (USM01BXTN)
- LEGEND VALVE 2" BRONZE INSERT COUPLING (312-168)
- LEGEND VALVE 1/2" BRONZE INSERT COUPLING (312-163)
- LEGEND VALVE 1-1/2 T4351 NO LEAD COMPXCOMP (313-157NL)
- LEGEND VALVE 1" X 3/4" NO LEAD RED TEE (310-425NL)
- LEGEND VALVE 1" T-5500NL FIP x FIP CURB STO (314-255NL)
- LEGEND VALVE 3/4" X 1/8" 3/4" BASEBOARD TEE (302-253)
- LEGEND VALVE 1" T4433NL COMPxCOMP 1/4 BEND (313-355NL)
- Legend Valve Fittings